EATON 3LCG200 | BJ6NNE

EATON 3LCG200 Fixed Continuous Rating Plug, 200 A, For Type Lcg Breakers, Frame J-K

Item: BJ6NNE Model: 3LCG200
In Stock

Get it by Tuesday, Jun 10

€1,124.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug
Amps Rating200A
For Use WithFor Type Lcg Breakers
Frame SizeFrame J-K
Height1 2/5"
Length2.3"
TypeFixed Continuous Rating Plug
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.1 lbs.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.56
Ship length (cm)5.84
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 12NES1000T Rating Plug 1000 Amp 600vac | AG8KYZ 12NES1000T12NES1000T€393.72
EATON 12NES1200T Rating Plug 1200 Amp 600vac | AG8KZA 12NES1200T12NES1200T€393.72
EATON 12NES600T Rating Plug 600 Amp 600vac | AG8KZB 12NES600T12NES600T€393.72
EATON 12NES800T Rating Plug 800 Amp 600vac | AG8KZC 12NES800T12NES800T€393.72
EATON 12NES900T Rating Plug 900 Amp 600vac | AG8KZD 12NES900T12NES900T€143.64
EATON 6LES600T Rating Plug 600 Amp 600vac | AG8LAY 6LES600T6LES600T€279.52
EATON RP6R20A120 | BH6REM RP6R20A120RP6R20A120€837.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3LCG200 Fixed Continuous Rating Plug, 200 A, For Type Lcg Breakers, Frame J-K
€1,124.03 /unit