EATON 3BR4242B225R | BJ6NDY

EATON 3BR4242B225R Main Circuit Breaker Load Centre, 3-Phase, 208Y/120/240 VAC, 225A, 25 kA Interrupt

Item: BJ6NDY Model: 3BR4242B225R
In Stock

Get it by Tuesday, Jun 17

€1,538.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating225A
Box SizeL2R
Bus MaterialAluminum
CoverCover Included
Enclosure MaterialMetal
For Use WithType Br 1-Inch Breakers
Height39"
Interrupt Rating25 Kaic
Length3 22/25"
Main Circuit BreakerBWH
Nema Enclosure RatingNEMA 3R
No. Of Wires4
NotesListed For Use As Service Entrance Equipment And Shipped With A Neutral Bonding Strap Preattached, The Maximum Rating Of The Panel Is The Main Breaker Rating When Used As Service Entrance Equipment
Number Of Circuits42
Number Of Spaces42
Phase3
Special FeaturesNo Feed-Thru Lugs
TypeMain Circuit Breaker
Voltage Rating120/208/240V
Warranty10 yrs.
Width14.31"
Wire Size#1 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)99.06
Ship length (cm)9.86
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON 3B4242ESN | BJ6NAK 3B4242ESN-€11,205.79
RFQ
EATON 3BR1224B100S | BJ6NBE 3BR1224B100SType Br 1-Inch Breakers-
RFQ
EATON 3BR1224BC100 | BJ6NBG 3BR1224BC100-€3,210.17
EATON 3BR1224BC100R | BJ6NBH 3BR1224BC100R-€3,816.35
EATON 3BR1224B100R | BJ6NBJ 3BR1224B100RType Br 1-Inch Breakers€653.82
EATON 3BR1224B100 | BJ6NBK 3BR1224B100Type Br 1-Inch Breakers€3,112.48
EATON 3BR1224H100 | BJ6NBQ 3BR1224H100Type Br 1-Inch Breakers€4,165.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3BR4242B225R Main Circuit Breaker Load Centre, 3-Phase, 208Y/120/240 VAC, 225A, 25 kA Interrupt
€1,538.46 /unit