EATON 3BR3042LC200R | BJ6NDV

EATON 3BR3042LC200R Main Lug Load Center, Rainproof, 3 Phase, 120/208Y/240 VAC, 200 A

Item: BJ6NDV Model: 3BR3042LC200R
In Stock

Get it by Tuesday, Jun 10

€2,669.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating200A
Box SizeG1R
Bus MaterialCopper
Height5.19"
Length34.13"
Nema Enclosure RatingNEMA 3R
Number Of Circuits42
Number Of Spaces30
Number Of Wires4
Phase3
TypeMain Lug Loadcenter
Warranty10 yrs.
Weight39.3 lbs.
Width14.31"
Wire Size#4 AWG to 300 kcmil

Shipping Info:

Ship weight (kg) 17.685
Ship height (cm)13.18
Ship length (cm)86.69
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelHeightPhaseBus MaterialEnclosure MaterialNumber Of PolesColorPrice
EATON 2100RNM-A2 | BJ6GQT 2100RNM-A28 1/2"1Aluminum--Non Metallic€108.56
EATON 2460FNM | BJ6HJM 2460FNM10"1Aluminum--Non Metallic€234.04
EATON 2460SGNM | BJ6HJP 2460SGNM4 3/4"1Aluminum---€56.21
EATON 2460SNM | BJ6HJR 2460SNM4 3/4"1Aluminum---€220.84
EATON 34242DYSN | BJ6LKN 34242DYSN54"3AluminumGalvanized Steel--€9,224.27
EATON 34242EFN | BJ6LKQ 34242EFN54"3AluminumGalvanized Steel--€10,092.94
EATON 3BR1224L125 | BJ6NBD 3BR1224L12521"3AluminumMetallic--€190.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3BR3042LC200R Main Lug Load Center, Rainproof, 3 Phase, 120/208Y/240 VAC, 200 A
€2,669.83 /unit