EATON 3BR1224H100S | BJ6NBR

EATON 3BR1224H100S Main Circuit Breaker Loadcenter, 208Y/120/240 VAC, 100A, 24P, 22 kA Interrupt

Item: BJ6NBR Model: 3BR1224H100S
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps Rating100A
Box SizeC1
Bus MaterialAluminum
CoverCover Included
Enclosure MaterialMetal
For Use WithType Br 1-Inch Breakers
Height21"
Interrupt Rating22 Kaic
Length3 22/25"
Main Circuit BreakerBRH
MountingSurface
Nema Enclosure RatingNEMA 1
No. Of Wires4
NotesListed For Use As Service Entrance Equipment And Shipped With A Neutral Bonding Strap Preattached, The Maximum Rating Of The Panel Is The Main Breaker Rating When Used As Service Entrance Equipment
Number Of Circuits24
Number Of Spaces12
Phase3
Special FeaturesHigh Aid
TypeMain Break High Aid
Voltage Rating120/208/240V
Warranty10 yrs.
Width14.31"
Wire Size#4 AWG to 1/0 AWG

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)53.34
Ship length (cm)9.86
Ship width (cm)36.35
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON 3B4242ESN | BJ6NAK 3B4242ESN-€11,205.79
RFQ
EATON 3BR1224B100S | BJ6NBE 3BR1224B100SType Br 1-Inch Breakers-
RFQ
EATON 3BR1224BC100 | BJ6NBG 3BR1224BC100-€3,210.17
EATON 3BR1224BC100R | BJ6NBH 3BR1224BC100R-€3,816.35
EATON 3BR1224B100R | BJ6NBJ 3BR1224B100RType Br 1-Inch Breakers€653.82
EATON 3BR1224B100 | BJ6NBK 3BR1224B100Type Br 1-Inch Breakers€3,112.48
EATON 3BR1224H100 | BJ6NBQ 3BR1224H100Type Br 1-Inch Breakers€4,165.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3BR1224H100S Main Circuit Breaker Loadcenter, 208Y/120/240 VAC, 100A, 24P, 22 kA Interrupt