EATON 38RBA8-PNM | BJ6MMC

EATON 38RBA8-PNM Non-Disconnect Fuse Mount, 540 38 Kv, Porcelain Insulator, 150A Impulse Withstand Voltage

Item: BJ6MMC Model: 38RBA8-PNM
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting
Amps540A
Height9 1/4"
Insulator TypePorcelain
Length12 1/2"
MountingNon Disconnect
NotesIncludes Live Parts. End Fittings Supplied Only When Required.
TypeRBA8
Used WithType RBA Expulsion Fuses
Voltage38 kV
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight12.53 lbs.
Width8 1/2"

Shipping Info:

Ship weight (kg) 5.6385
Ship height (cm)23.5
Ship length (cm)31.75
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelTypeVoltageHeightAmpsMountingPrice
EATON 14RBA2-PDM | BJ6CTY 14RBA2-PDMRBA214 kV-200ADisconnect-
RFQ
EATON 14RBA2-PNM | BJ6CUB 14RBA2-PNMRBA214 kV-200ANon Disconnect€1,690.65
RFQ
EATON 14RBA4-GNM | BJ6CUC 14RBA4-GNMRBA414 kV18"400ANon Disconnect€879.94
EATON 14RBA2-GDM | BJ6CUD 14RBA2-GDMRBA214 kV-200ADisconnect€1,608.85
EATON 14RBA2-GNM | BJ6CUE 14RBA2-GNMRBA214 kV14 1/2"200ANon Disconnect€840.82
EATON 14RBA4-GDM | BJ6CUF 14RBA4-GDMRBA414 kV-400ADisconnect€2,241.66
EATON 14RBA4-PNM | BJ6CUG 14RBA4-PNMRBA414 kV-400ANon Disconnect€1,727.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 38RBA8-PNM Non-Disconnect Fuse Mount, 540 38 Kv, Porcelain Insulator, 150A Impulse Withstand Voltage