EATON 38RBA2-PNM | BJ6MKJ

EATON 38RBA2-PNM Fuse Mount, 200 38 Kv, Porcelain Insulator, 150 Kv Impulse Withstand Voltage

Item: BJ6MKJ Model: 38RBA2-PNM
In Stock

Get it by Wednesday, Jun 11

€3,409.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting
Amps200A
Height10"
Insulator TypePorcelain
Length12"
MountingNon Disconnect
NotesIncludes Live Parts. End Fittings Supplied Only When Required.
TypeRBA2
Used WithType RBA Expulsion Fuses
Voltage38 kV
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)25.4
Ship length (cm)30.48
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelTypeVoltageHeightAmpsMountingPrice
EATON 14RBA2-PDM | BJ6CTY 14RBA2-PDMRBA214 kV-200ADisconnect-
RFQ
EATON 14RBA2-PNM | BJ6CUB 14RBA2-PNMRBA214 kV-200ANon Disconnect€1,690.65
RFQ
EATON 14RBA4-GNM | BJ6CUC 14RBA4-GNMRBA414 kV18"400ANon Disconnect€879.94
EATON 14RBA2-GDM | BJ6CUD 14RBA2-GDMRBA214 kV-200ADisconnect€1,608.85
EATON 14RBA2-GNM | BJ6CUE 14RBA2-GNMRBA214 kV14 1/2"200ANon Disconnect€840.82
EATON 14RBA4-GDM | BJ6CUF 14RBA4-GDMRBA414 kV-400ADisconnect€2,241.66
EATON 14RBA4-PNM | BJ6CUG 14RBA4-PNMRBA414 kV-400ANon Disconnect€1,727.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 38RBA2-PNM Fuse Mount, 200 38 Kv, Porcelain Insulator, 150 Kv Impulse Withstand Voltage
€3,409.69 /unit