EATON 381511000 | BJ6MGM

EATON 381511000 Quadrature Cube Medium-Duty Shaft Encoder, 5 to 28 VDC, 250 Ma, 3/8 Inch Dia.

Item: BJ6MGM Model: 381511000
In Stock

Get it by Tuesday, Jun 17

€3,185.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEncoder

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 38150100 | BJ6MFY 3815010038150100-
RFQ
EATON 38150120 | BJ6MGB 3815012038150120-
RFQ
EATON 38150600 | BJ6MGC 3815060038150600€2,445.30
EATON 38151060 | BJ6MGD 3815106038151060€3,185.83
EATON 38151001 | BJ6MGE 3815100138151001€3,185.83
EATON 381591000 | BJ6MGH 381591000381591000-
RFQ
EATON 38151100 | BJ6MGK 3815110038151100€3,013.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 381511000 Quadrature Cube Medium-Duty Shaft Encoder, 5 to 28 VDC, 250 Ma, 3/8 Inch Dia.
€3,185.83 /unit