EATON 37MMINVCLIP | BJ6MFG

EATON 37MMINVCLIP Anti-Inversion Clip, For Use With 35Mm And 37Mm Modular Metering Stack

Item: BJ6MFG Model: 37MMINVCLIP
In Stock

Get it by Tuesday, Jun 10

€171.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClip
Height5"
Length40"
NotesThis Clip Should Be Inserted Into Upper Right Hand Jaw Of A 320A Meter Socket. The Purpose Is Prevent A 200A Meter From Being Inserted Into A 320A Meter Socket.
TypeAnti-inversion Clip
Used With35MM And 37MM Modular Metering Stacks
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.04 lbs.
Width8"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)12.7
Ship length (cm)101.6
Ship width (cm)20.32
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 37MMINVCLIP Anti-Inversion Clip, For Use With 35Mm And 37Mm Modular Metering Stack
€171.28 /unit