Item | Stack Module |
Amps | 200A |
Bus Material | Aluminum |
Bus Rating | 1200A |
Bypass | Test |
Enclosure Type | Indoor/Outdoor |
Height | 12" |
Interrupt Rating | Depends On Selected Main Circuit Breaker |
Length | 44" |
Notes | Main Tenant Feeders Can Exit Top, Bottom, Or Back, If Being Used In Outdoor Application And Exiting The Top, Mount Myer Type Hubs On Rainproof Cap. 120/240V, Single-Phase, Three-Wire Systems And 208Y/120V Network Metering |
Number Of Jaws | 5 |
Number Of Sockets | 2 |
Phase Balance | A-C |
Secondary Circuit Breaker | EHD2_, CCV2_X, CCVH2_X, CVS2_X, CV2_X, CVH2_X |
Security | Ring |
Socket Amperage | 225A |
Utility Approvals | ID , Idaho Power, OR , Idaho Power, WA , Seattle City Light, AK , Anchorage Municipal Light & Power, NV , NV Energy, AZ , Tucson Electric Power/ UniSource, AZ , Sulphur Springs Valley Electric Coop, WA , Puget Sound Energy, WA , Tacoma Public Utilities |
Voltage | 120/240V |
Warranty | Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First. |
Weight | 147 lbs. |
Width | 24" |