EATON 35NEU225B-1 | BJ6LRJ

EATON 35NEU225B-1 Neutral Assembly, 20 Inch Length X 14-1/4 Inch Width X 1 Inch Height, Aluminum/Copper

Item: BJ6LRJ Model: 35NEU225B-1
In Stock

Get it by Friday, Jun 13

€291.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeutral Assembly
Amperage Rating225A
For Use WithFor Br Loadcenter
Height1"
Length20"
NotesIndividual Pack
Number Of Spaces35
TypeNeutral Assembly
Warranty1 yr.
Width14 1/4"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)50.8
Ship width (cm)36.2
Country of OriginUS

Product Variants

ProductModelNumber Of SpacesPrice
EATON 10NEU125B | BJ6ALK 10NEU125B-€54.67
EATON 10NEU125B-1 | BJ6ALQ 10NEU125B-1-€120.67
EATON 1212INT125B-1 | BJ6AUP 1212INT125B-112€229.91
EATON 1212INT125BC | BJ6AUR 1212INT125BC12€273.81
EATON 1224INT3125BC | BJ6AVY 1224INT3125BC12€523.79
EATON 1224INT125B-1 | BJ6AVZ 1224INT125B-112€208.71
EATON 1224INT200B | BJ6AWC 1224INT200B12-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 35NEU225B-1 Neutral Assembly, 20 Inch Length X 14-1/4 Inch Width X 1 Inch Height, Aluminum/Copper
€291.27 /unit