EATON 35MM240R124032 | BJ6LQM

EATON 35MM240R124032 Commercial Meter Stack, Plug-In Socket, 400A, Al, Bus:1200A, Lever, Nema 3R

Item: BJ6LQM Model: 35MM240R124032
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Module
Height52.63"
Length18 1/4"
NotesMain Tenant Feeders Can Exit Top, Bottom, Or Back, If Being Used In Outdoor Application And Exiting The Top, Mount Myer Type Hubs On Rainproof Cap. 120/240V, Single-Phase, Three-Wire Systems And 208Y/120V Network Metering
TypePlug-in Socket
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 3/4"

Shipping Info:

Ship weight (kg) 144
Ship height (cm)133.68
Ship length (cm)46.36
Ship width (cm)22.23
Country of OriginUS

Product Variants

ProductModelHeightAmpsVoltagePhasePrice
EATON 35MM120R12 | BJ6LPC 35MM120R1210 1/2"---€1,661.70
EATON 35MM120R12C | BJ6LPD 35MM120R12C25.38"---€10,179.48
EATON 35MM120R12X | BJ6LPF 35MM120R12X25.38"225A120/240V-€7,360.10
EATON 35MM120R12CX | BJ6LPG 35MM120R12CX25.38"225A120/240V-€10,179.48
EATON 35MM140R1240C | BJ6LPK 35MM140R1240C25.38"----
RFQ
EATON 35MM140HR1240 | BJ6LPL 35MM140HR124025.38"----
RFQ
EATON 35MM140HR1240K | BJ6LPM 35MM140HR1240K25.38"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 35MM240R124032 Commercial Meter Stack, Plug-In Socket, 400A, Al, Bus:1200A, Lever, Nema 3R