EATON 35MM140R1240250 | BJ6LPQ

EATON 35MM140R1240250 Plug-In Meter Stack Module, 120/240 VAC, 400A, 3 Phase, 4 Wires, Nema 3R Enclosure

Item: BJ6LPQ Model: 35MM140R1240250
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStack Module
Height52.62"
Length10.93"
TypePlug-in Socket
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight177 lbs.
Width18.3"

Shipping Info:

Ship weight (kg) 79.65
Ship height (cm)133.65
Ship length (cm)27.76
Ship width (cm)46.48
Country of OriginUS

Product Variants

ProductModelHeightAmpsVoltagePhasePrice
EATON 35MM120R12 | BJ6LPC 35MM120R1210 1/2"---€1,661.70
EATON 35MM120R12C | BJ6LPD 35MM120R12C25.38"---€10,179.48
EATON 35MM120R12X | BJ6LPF 35MM120R12X25.38"225A120/240V-€7,360.10
EATON 35MM120R12CX | BJ6LPG 35MM120R12CX25.38"225A120/240V-€10,179.48
EATON 35MM140R1240C | BJ6LPK 35MM140R1240C25.38"----
RFQ
EATON 35MM140HR1240 | BJ6LPL 35MM140HR124025.38"----
RFQ
EATON 35MM140HR1240K | BJ6LPM 35MM140HR1240K25.38"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 35MM140R1240250 Plug-In Meter Stack Module, 120/240 VAC, 400A, 3 Phase, 4 Wires, Nema 3R Enclosure