EATON 315C574G24 | BJ6LGY

EATON 315C574G24 Molded Case Circuit Breaker, 3-Pole, 225A, 500 Vac, 250 Vdc, 400 Hz, 225Nh Trip Unit

Item: BJ6LGY Model: 315C574G24
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship weight (kg) 9.675
Ship height (cm)36.83
Ship length (cm)25.4
Ship width (cm)36.83
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON NQB-A103 | BH6DPV NQB-A103-----
RFQ
EATON 1230C83G04 | BJ6AXV 1230C83G04-----
RFQ
EATON 1230C83G12 | BJ6AYB 1230C83G12-----
RFQ
EATON 1244C52G01 | BJ6AZW 1244C52G01----€7,411.02
EATON 1244C52G08 | BJ6AZX 1244C52G08----€7,157.09
EATON 1244C52G06 | BJ6AZY 1244C52G06----€7,228.67
EATON 1244C52G05 | BJ6AZZ 1244C52G05----€7,390.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 315C574G24 Molded Case Circuit Breaker, 3-Pole, 225A, 500 Vac, 250 Vdc, 400 Hz, 225Nh Trip Unit