EATON 300AA00126A | AM4EET

EATON 300AA00126A Coil Mcsch230Ag000010

Item: AM4EET Model: 300AA00126A
In Stock

Get it by Wednesday, Jun 11

€67.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
Coil Size10, 12, 16, 20
Connector TypeDIN 43650-A
Duty Rating85% to 110%
EncapsulentGlass Filled Nylon
Environmental ProtectionIP65
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, etc
Flying LeadsIntegrated
FunctionSolenoid Coil
Height2 9/25"
Installation TypeScrew In Cartridge
LeakageStandard
Length1.83"
Number Of Valve Ports0
Operating Temperature100°C
OperationElectrically Operated
Pressure Level Of The Valve Being Controlled350 Bar
Pressure Rating350 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Special FeaturesNone
StyleToughcoil
Voltage Rating230V
WarrantyHydraulics Warranty
Weight0.5875 lbs.
Width1.53"

Shipping Info:

Ship weight (kg) 0.2644
Ship height (cm)5.99
Ship length (cm)4.65
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 300AA00125A | AM4CPQ 300AA00125A300AA00125A€81.99
EATON 300AA00144A | AM4EEE 300AA00144A300AA00144A€49.18
EATON 300AA00180A | AM4EEF 300AA00180A300AA00180A€68.11
EATON 300AA00189A | AM4EEH 300AA00189A300AA00189A€60.53
EATON 300AA00141A | AM4EEJ 300AA00141A300AA00141A€34.69
EATON 300AA00128A | AM4EEL 300AA00128A300AA00128A€52.03
EATON 300AA00162A | AM4EEM 300AA00162A300AA00162A€60.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 300AA00126A Coil Mcsch230Ag000010
€67.80 /unit