EATON 300AA00104A | AM4EEV

EATON 300AA00104A Coil Mcscj012Bn000010

Item: AM4EEV Model: 300AA00104A
In Stock

Get it by Tuesday, Jun 10

€37.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
Coil Size10, 12, 16, 20
ConnectorDeutsch Male, DT04-2P, Integrated
Duty Rating85% to 110%
EncapsulentGlass Filled Nylon
Environmental ProtectionIP65/IP67 /Thermal Shock Dunk
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, etc
Flying LeadsIntegrated
FunctionSolenoid Coil
Hazardous Environmental RatingYes
Height2 1/5"
Installation TypeScrew In Cartridge
LeakageStandard
Length1.83"
Number Of Valve Ports0
Operating Temperature100°C
OperationElectrically Operated
Pressure Level Of The Valve Being Controlled210 Bar
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Special FeaturesNone
StyleExplosion Proof
Voltage Rating12V
Voltage Special FeatureFlyback Diode (only available with DC)
WarrantyHydraulics Warranty
Weight0.5875 lbs.
Width1.53"

Shipping Info:

Ship weight (kg) 0.2644
Ship height (cm)5.59
Ship length (cm)4.65
Ship width (cm)3.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 02-178078 | AK9AAF 02-17807802-178078€150.30
EATON 02-178104 | AK9AAN 02-17810402-178104€214.18
EATON 02-178106 | AK9AJN 02-17810602-178106€200.32
EATON 02-178079 | AK9AJQ 02-17807902-178079€150.30
EATON 300AA00085A | AM3AHC 300AA00085A300AA00085A€58.98
EATON 300AA00082A | AM3BQT 300AA00082A300AA00082A€38.85
EATON 300AA00086A | AM4DPA 300AA00086A300AA00086A€78.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 300AA00104A Coil Mcscj012Bn000010
€37.84 /unit