EATON 300AA00005A | AM4EGP

EATON 300AA00005A Coil Mcscs115Ag000010

Item: AM4EGP Model: 300AA00005A
In Stock

Get it by Tuesday, Jun 10

€56.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
Coil Size8
Connector TypeDIN 43650-A
Duty Rating85% to 110%
EncapsulentGlass Filled Nylon
Environmental ProtectionIP65
Fluid CompatibilityMILA-HA-5606, SAE 10, SAE 20, etc
Flying LeadsIntegrated
FunctionSolenoid Coil
Height2 1/4"
Installation TypeScrew In Cartridge
LeakageStandard
Length1.562"
Number Of Valve Ports0
Operating Temperature100°C
OperationElectrically Operated
Pressure Level Of The Valve Being Controlled210 Bar
Pressure Rating210 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Special FeaturesNone
StyleToughcoil
Voltage Rating115V
WarrantyHydraulics Warranty
Weight0.3125 lbs.
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.1406
Ship height (cm)5.72
Ship length (cm)3.97
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 300AA00001A | AL6FWN 300AA00001A300AA00001A€34.69
EATON 300AA00024A | AM4EFZ 300AA00024A300AA00024A€31.54
EATON 300AA00177A | AM4EGB 300AA00177A300AA00177A€58.65
EATON 300AA00161A | AM4EGC 300AA00161A300AA00161A€51.06
EATON 300AA00021A | AM4EGD 300AA00021A300AA00021A€25.23
EATON 300AA00009A | AM4EGE 300AA00009A300AA00009A€34.69
EATON 300AA00015A | AM4EGF 300AA00015A300AA00015A€33.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 300AA00005A Coil Mcscs115Ag000010
€56.77 /unit