EATON 2NK100 | BJ6KWQ

EATON 2NK100 Panel Board Neutral, 1/3-Phase, 100 A

Item: BJ6KWQ Model: 2NK100
In Stock

Get it by Wednesday, Jun 11

€417.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeutral
Height4 1/2"
Length14 1/2"
Phase1, 3
Special FeaturesPRL1X/2X - PRL1A/2A
TypePanelboard
Used With100A Panelboard
Width6 1/4"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)11.43
Ship length (cm)36.83
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelHeightTypePhasePrice
EATON 1NK400 | BJ6GEB 1NK4006"Neutral For 400A Panelboard-€1,332.67
EATON 2NK225 | BJ6KWP 2NK2254 1/8"Panelboard1, 3€368.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2NK100 Panel Board Neutral, 1/3-Phase, 100 A
€417.29 /unit