EATON 2LCL225 | BJ6KVT

EATON 2LCL225 Rating Plug, 225 A, For 2 Or 3 Pole Frames, Frame J-K, 675-2025 A

Item: BJ6KVT Model: 2LCL225
In Stock

Get it by Tuesday, Jun 10

€625.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug
Amps Rating225A
For Use WithFor Two- Or Three-Pole Frames
Frame SizeFrame J-K
Height1 2/5"
Length2.3"
Magnetic Trip Range675-2025A
SeriesSeries C
TypeType LCL Fixed Rating Plug
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.05 lbs.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.56
Ship length (cm)5.84
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 20RES20T Rating Plug 2000 Amp 600vac | AG8KZF 20RES20T20RES20T€393.72
EATON 25RES20T Rating Plug 2000 Amp 600vac | AG8KZG 25RES20T25RES20T€393.72
EATON 25RES25T Rating Plug 2500 Amp 600vac | AG8KZH 25RES25T25RES25T€393.72
EATON 4KES200T Rating Plug 200 Amp 600vac | AG8LAL 4KES200T4KES200T€143.64
EATON 4KES225T Rating Plug 225 Amp 600vac | AG8LAM 4KES225T4KES225T-
RFQ
EATON 4KES250T Rating Plug 250 Amp 600vac | AG8LAN 4KES250T4KES250T€198.69
EATON 4KES300T Rating Plug 300 Amp 600vac | AG8LAP 4KES300T4KES300T€198.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2LCL225 Rating Plug, 225 A, For 2 Or 3 Pole Frames, Frame J-K, 675-2025 A
€625.28 /unit