EATON 2ACLS-4R | BJ6KNN

EATON 2ACLS-4R Current Limiting Fuse, 1-Barrel, 130A, 2.75 Kv, 50 kA Interrupt, Class R

Item: BJ6KNN Model: 2ACLS-4R
In Stock

Get it by Tuesday, Jun 17

€2,609.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps130A
Fuse ClassClass R
Height3"
Interrupt Rating50 Kaic
Length10 4/5"
Mounting TypeAmpgard
NotesConsult Factory For Mountings.
Special FeaturesSingle Barrel, 4R Designation
Voltage2.4 kV
WarrantyNot Applicable
Weight0.001 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)7.62
Ship length (cm)27.43
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelAmpsHeightFuse ClassInterrupt RatingMounting TypePrice
EATON 2ACLS-12R | BJ6KNG 2ACLS-12R230A3"Class R50 KaicAmpgard€5,746.44
EATON 2ACLS-25 | BJ6KNH 2ACLS-2525A3"-50 KaicAmpgard€2,158.36
EATON 2ACLS-24R | BJ6KNJ 2ACLS-24R450A3"Class R50 KaicAmpgard€9,274.26
EATON 2ACLS-3R | BJ6KNK 2ACLS-3R100A3"Class R50 KaicAmpgard€2,391.38
EATON 2ACLS-18R | BJ6KNL 2ACLS-18R390A3"Class R50 KaicAmpgard€8,711.62
EATON 2ACLS-5R | BJ6KNP 2ACLS-5R150A3"Class R50 KaicAmpgard€3,483.95
EATON 2ACLS-6R | BJ6KNQ 2ACLS-6R170A3"Class R50 KaicAmpgard€4,251.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2ACLS-4R Current Limiting Fuse, 1-Barrel, 130A, 2.75 Kv, 50 kA Interrupt, Class R
€2,609.15 /unit