EATON 2A11895G06 | BJ6KMV

EATON 2A11895G06 Magnum Arc Chute Kit, Sb And Iec 4P Standard Frame Low Voltage Power Circuit Breaker

Item: BJ6KMV Model: 2A11895G06
In Stock

Get it by Monday, Jun 16

€1,968.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArc Chute
AccessoriesOther Accessories
FrameStandard
Height7"
Length9"
Number Of Poles4
Warranty1 yr.
Width21"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)17.78
Ship length (cm)22.86
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 2A11895G01 | BJ6KMJ 2A11895G012A11895G01€1,968.32
EATON 2A11895G05 | BJ6KMK 2A11895G052A11895G05€1,968.32
EATON 2A11895G07 | BJ6KML 2A11895G072A11895G07€1,968.32
EATON 2A11895G21 | BJ6KMM 2A11895G212A11895G21-
RFQ
EATON 2A11895G08 | BJ6KMQ 2A11895G082A11895G08€1,887.15
EATON 2A11895G22 | BJ6KMU 2A11895G222A11895G22-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2A11895G06 Magnum Arc Chute Kit, Sb And Iec 4P Standard Frame Low Voltage Power Circuit Breaker
€1,968.32 /unit