EATON 2A11891G21 | BJ6KMC

EATON 2A11891G21 Sensor And Rating Plug Kit, 6300A, Double Standard Frame

Item: BJ6KMC Model: 2A11891G21
In Stock

Get it by Thursday, Jun 12

€656.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Kit
AccessoriesSensor And Rating Plug Kit
Amps Rating6300A
FrameDouble Standard
Height1"
Length3"
Special FeaturesRating Plug Only
TypeRating Plug
WarrantyOne Year Factory Warranty Issued From Date Of Shipment From Repair Center
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON M3ERG2500 | BH4VRM M3ERG2500M3ERG2500€7,300.37
EATON M3ERG2000 | BH4VRN M3ERG2000M3ERG2000€7,614.29
EATON M3NRG0300 | BH4VRP M3NRG0300M3NRG0300€4,304.75
EATON M3DNG2500 | BH4VRQ M3DNG2500M3DNG2500€7,614.29
EATON M3DNG5000 | BH4VRR M3DNG5000M3DNG5000-
RFQ
EATON M3DNG3200 | BH4VRT M3DNG3200M3DNG3200€7,614.29
EATON M3ERG3200 | BH4VRV M3ERG3200M3ERG3200-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2A11891G21 Sensor And Rating Plug Kit, 6300A, Double Standard Frame
€656.10 /unit