EATON 2A11794G24 | BJ6KJR

EATON 2A11794G24 Magnum Motor Operator, Magnum, Universal, 24-48 Vdc

Item: BJ6KJR Model: 2A11794G24
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Operator
AccessoriesMotor Operator
Depth0.01"
Frame SizeUniversal
Frame TypeUniversal
Height0.01"
Notes5 Second Charging Time
Product Weight0.01 lbs.
TypeMotor Operator
Voltage24-48V DC
Voltage Rating24-48V DC
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelDepthHeightProduct WeightVoltageTypeFrame TypePrice
EATON MMOTK | BH4XYG MMOTK8 1/2"7"7.5 lbs.24-48V DCMotor OperatorUniversal€7,913.65
EATON MMOTT | BH4XYK MMOTT7"7"7.5 lbs.208-250V ACMotor OperatorUniversal€7,990.63
EATON MMOTW | BH4XYM MMOTW8"6 1/2"7.03 lbs.110-125V ACMotor OperatorUniversal€8,836.29
EATON MMOTS | BH4XYV MMOTS7 1/2"6 1/2"6.65 lbs.60V DCMotor OperatorUniversal€7,913.65
EATON MMOTL | BH4XZB MMOTL8"6"6.62 lbs.24-48V DCMotor OperatorUniversal€8,324.79
EATON 2A11794G25 | BJ6KJM 2A11794G256 1/2"6 1/2"5.75 lbs.24-48V DCMotor OperatorUniversal€8,802.37
EATON 2A11794G35 | BJ6KJY 2A11794G358"6 3/4"5.73 lbs.208-250V ACMotor OperatorUniversal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2A11794G24 Magnum Motor Operator, Magnum, Universal, 24-48 Vdc