EATON 2A10897G04 | BJ6KHV

EATON 2A10897G04 Breaker Moving Contact, 3P, Up to 100 kA Interrupt, Copper

Item: BJ6KHV Model: 2A10897G04
In Stock

Get it by Tuesday, Jun 17

€8,619.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Kit
AccessoriesSecondary Contact And Terminal Kit
FrameStandard
Height0.01"
Interrupt Rating0-100 kAIC
Length0.01"
NotesIncludes Fingers And 1 In. Seal TK 12 Contact.
Number Of Poles3
Rated Uninterrupted Current (iu)3200A
Warranty1 yr.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON MDOCASSECTB | BH4XMC MDOCASSECTBMDOCASSECTB€1,279.89
EATON MDOACBSECTB | BH4XMD MDOACBSECTBMDOACBSECTB€1,230.91
RFQ
EATON MFXSECTB | BH4XTE MFXSECTBMFXSECTB€1,279.89
EATON MSECBK | BH4YXZ MSECBKMSECBK-
RFQ
EATON MSECWR | BH4YYK MSECWRMSECWR€1,268.88
RFQ
EATON MSECTOOL | BH4YYL MSECTOOLMSECTOOL€513.41
EATON MWK40 | BH4ZMX MWK40MWK40€1,383.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2A10897G04 Breaker Moving Contact, 3P, Up to 100 kA Interrupt, Copper
€8,619.65 /unit