Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 28-5863-2 | BJ6JWA

EATON 28-5863-2 Rocker Switch Lens, 21/64 Inch Ht, 1/2 Inch Lg, 1/8 Inch Wd

Item: BJ6JWA Model: 28-5863-2Cross Ref: 21EV85
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch Lens
Green Environmental AttributeDoes Not Contain Formaldehyde
Length (straight Wireway)1/2"
Lens ColorRed
Overall Depth1/2"
Overall Height5/16"
Overall Width1/8"
SeriesNGR Series

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.83
Ship length (cm)1.27
Ship width (cm)0.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 28-3425-4 | BJ6JTR 28-3425-428-3425-4€1.91
EATON 28-3425-3 | BJ6JTT 28-3425-328-3425-3€1.50
EATON 28-3425-2 | BJ6JTW 28-3425-228-3425-2€3.97
EATON 28-3425 | BJ6JTY 28-342528-3425€2.71
EATON 28-5863-3 | BJ6JXH 28-5863-328-5863-3€0.93
EATON 28-5863 | BJ6KAF 28-586328-5863€0.89
EATON 28-3425-5 Rocker Switch Lens, 3/8 Inch Height, 9/16 Inch Length, 1/8 Inch Width | CJ3EQF 28-3425-528-3425-5€1.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 28-5863-2 Rocker Switch Lens, 21/64 Inch Ht, 1/2 Inch Lg, 1/8 Inch Wd
€4.90 /unit