Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 28-5185 | BJ6JUJ

EATON 28-5185 Incandescent Bulb, Incandescent, Miniature Bayonet, Tubular, 757, 24 VAC

Item: BJ6JUJ Model: 28-5185Cross Ref: 39R098
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
ApplicationFull Voltage
Bulb Primary ApplicationIlluminator
Bulb TypeMiniature
Color TuningNo
DimmableNo
Includes24 Volts
Light ColorWhite
Light TechnologyIncandescent
Light Unit TypeIncandescent
Lighting TechnologyIncandescent
Overall Bulb Base TypeMiniature Bayonet
Overall Bulb ShapeT
Overall Length1 3/16"
Product Height0.3"
Product Width2/5"
Special FeaturesLamp
Trade Number757
Bulb ShapeT3-1/4
StandardsCE CERTIFIED, CSA CERTIFIED
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)2.79
Ship width (cm)1.02
Country of OriginUS

Product Variants

ProductModelHeightMounting TypeLighting TechnologyTypeDimmableLight ColorOverall Bulb ShapeBulb Primary ApplicationPrice
EATON 28-1022 | BJ6JRJ 28-10223 1/4"T2 Slide-Pushbutton Accessory----€71.48
EATON 28-1025 | BJ6JRQ 28-10252 1/2"T2 Slide-Pushbutton Accessory----€42.71
EATON 28-1026 | BJ6JRT 28-10261/4"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1028 | BJ6JRY 28-10280.1"T2 Slide-Pushbutton Accessory-----
RFQ
EATON 28-1029 | BJ6JTC 28-10292 1/2"T2 Slide-Pushbutton Accessory----€65.86
EATON 28-2202 | BJ6JTG 28-2202--Incandescent-NoWhiteTIlluminator€26.69
EATON 28-3044 | BJ6JTJ 28-3044--Incandescent-NoWhiteTIlluminator€28.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 28-5185 Incandescent Bulb, Incandescent, Miniature Bayonet, Tubular, 757, 24 VAC
€34.49 /unit