EATON 2609D60G29 | BJ6JNC

EATON 2609D60G29 Molded Case Circuit Breaker, Hmam Breaker, 2000-4000A Trip Rating, 3-Pole, 800A, 1000 V

Item: BJ6JNC Model: 2609D60G29
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating800A
Circuit Breaker TypeHMAM
Height1.1"
Interrupt Rating18 kAIC at 1000V AC
Length1.1"
Magnetic Trip Range2000-4000A
Number Of Poles3
Trip TypeFixed Thermal, Fixed Magnetic
Undervoltage Release120V AC
Voltage1000V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageTypeNumber Of PolesPrice
EATON NQB-A103 | BH6DPV NQB-A103-----
RFQ
EATON 1230C83G04 | BJ6AXV 1230C83G04-----
RFQ
EATON 1230C83G12 | BJ6AYB 1230C83G12-----
RFQ
EATON 1244C52G01 | BJ6AZW 1244C52G01----€7,411.02
EATON 1244C52G08 | BJ6AZX 1244C52G08----€7,157.09
EATON 1244C52G06 | BJ6AZY 1244C52G06----€7,228.67
EATON 1244C52G05 | BJ6AZZ 1244C52G05----€7,390.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2609D60G29 Molded Case Circuit Breaker, Hmam Breaker, 2000-4000A Trip Rating, 3-Pole, 800A, 1000 V