EATON 2609D39G16 | BJ6JMY

EATON 2609D39G16 Field Mounting Shunt Trip, 480 V, Hfb Breakers, Frame J-K

Item: BJ6JMY Model: 2609D39G16
In Stock

Get it by Wednesday, Jun 11

€4,018.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
For Use WithEb, Ehb, Fb, Hfb Breakers
Frame SizeFrame J-K
Height2 2/5"
Length6 1/2"
Mounting TypeRight
Notes120V Suitable For 55% Pickup For Ground Fault Applications. Not Field Mountable On Non-Automatic Breakers/Molded Case Switches. Field Mounting Voids UL Listing Except On LA, HLA, MA, HMA, NB, HNB, PB, KB, HKB, KA, HKA, LB, HLB And Seltronic Breakers.
Special FeaturesG16
TypeField Mounting Shunt Trip
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.4 lbs.
Width2 4/5"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.1
Ship length (cm)16.51
Ship width (cm)7.11
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON SNT1LP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEC SNT1LP12KSNT1LP12K€651.76
EATON SNT1LP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VED SNT1LP18KSNT1LP18K€651.76
EATON SNT1RP03K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEE SNT1RP03KSNT1RP03K€651.76
EATON SNT1RP12K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEG SNT1RP12KSNT1RP12K€651.76
EATON SNT1RP18K Shunt Trip Fd 225 Amp 600vac 3p | AG8VEH SNT1RP18KSNT1RP18K€651.76
EATON SNT2P04K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEJ SNT2P04KSNT2P04K€678.98
EATON SNT2P06K Shunt Trip Jd 250 Amp 600vac 3p | AG8VEK SNT2P06KSNT2P06K€678.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2609D39G16 Field Mounting Shunt Trip, 480 V, Hfb Breakers, Frame J-K
€4,018.23 /unit