EATON 2607D97G38 | BJ6JLL

EATON 2607D97G38 Motor Operator, 240 VAC, On/Off Manual Operation

Item: BJ6JLL Model: 2607D97G38
In Stock

Get it by Wednesday, Jun 11

€34,234.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
For Use WithFor Type Lab, La, Hla, Lc, Hlc Breakers
Frame SizeFrame J-K
Height7 1/5"
Length13"
Special FeaturesG38
TypeMotor Operator
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight17.9 lbs.
Width10"

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)18.29
Ship length (cm)33.02
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 1491D72G37 | BJ6CRW 1491D72G371491D72G37€1,970.18
EATON 2607D97G37 | BJ6JLK 2607D97G372607D97G37€34,234.38
EATON 2607D97G42 | BJ6JLQ 2607D97G422607D97G42€34,234.38
EATON 2607D97G27 | BJ6JLR 2607D97G272607D97G27€29,925.28
EATON 2607D97G51 | BJ6JLT 2607D97G512607D97G51€34,234.38
EATON 5661D52G02 | BJ6TCP 5661D52G025661D52G02€38,836.85
RFQ
EATON 5661D52G01 | BJ6TCR 5661D52G015661D52G01€40,954.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2607D97G38 Motor Operator, 240 VAC, On/Off Manual Operation
€34,234.38 /unit