EATON 25PC1800 | BJ6HXP

EATON 25PC1800 Fixed Rating Plug, 1800 A, For 2500 A, Frame J-K, 3600-14400 A

Item: BJ6HXP Model: 25PC1800
In Stock

Get it by Thursday, Jun 12

€1,135.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug
Amps Rating1800A
For Use WithFor 2500 A Frames, Pc, Pca, Pcc, Pcca, Pcg, Pcga, Pccg, Pccga
Frame SizeFrame J-K
Height1 1/2"
Length2 1/4"
Magnetic Trip Range3600-14400A
TypeFixed Rating Plug
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.05 lbs.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)5.72
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 12NES1000T Rating Plug 1000 Amp 600vac | AG8KYZ 12NES1000T12NES1000T€393.72
EATON 12NES1200T Rating Plug 1200 Amp 600vac | AG8KZA 12NES1200T12NES1200T€393.72
EATON 12NES600T Rating Plug 600 Amp 600vac | AG8KZB 12NES600T12NES600T€393.72
EATON 12NES800T Rating Plug 800 Amp 600vac | AG8KZC 12NES800T12NES800T€393.72
EATON 12NES900T Rating Plug 900 Amp 600vac | AG8KZD 12NES900T12NES900T€143.64
EATON 6LES600T Rating Plug 600 Amp 600vac | AG8LAY 6LES600T6LES600T€279.52
EATON RP6R20A120 | BH6REM RP6R20A120RP6R20A120€837.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 25PC1800 Fixed Rating Plug, 1800 A, For 2500 A, Frame J-K, 3600-14400 A
€1,135.04 /unit