EATON 25506-RSC | AK8RDV

EATON 25506-RSC Gear Pump Abfar06Ab01000000000A0A Plain 46.7 Cubic Centimeter Per Rev

Item: AK8RDV Model: 25506-RSC
In Stock

Get it by Wednesday, Jun 11

€806.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Pump
ApplicationAgricultural, Civil Engineering, Primary Metals, Material Handling, Speciality Construction, Metal Forming, Natural Resources
Auxiliary Mounting Features (rear)None
ConfigurationSingle
Continuous Working Temperature - Max225°F
Design CodeA
Displacement46.7 cc/rev.
FeaturesNone
Height6.47"
Housing MaterialAluminum
IdentificationStandard
Input ShaftStraight Shaft Dia 22.22 [.875], Keyway 6.35 X 25.4 [.25 X 1.00], Shaft Ext 41.1 [1.62] (Key Included)
Length7.42"
Max. Continuous Pressure3600 psi
Max. Intermittent Pressure4000 psi
Min. Operating Temp.-20°F
Minimum Continuous Oil Viscosity45.5 SUS
Ports Sizes, Locations And Backplate - (single Unit)Plain, Suction Port 1.625-12 UN-2B SAE O-Ring Port, Pressure Port 1.0625-12 UN-2B SAE O-Ring Port-Side Ports
Priority Flow Divider SettingNo Flow Setting
Shaft RotationRight
Test DataGeneric
Unit TypePlain
WarrantyHydraulics Warranty
Width7"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)16.43
Ship length (cm)18.85
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelDisplacementShaft RotationMax. Continuous PressureHeightHousing MaterialMax. Intermittent PressureMin. Operating Temp.Price
EATON 25501-RSA | AK8RBJ 25501-RSA25.4 cc/rev.Right3600 psi6.47"Aluminum4000 psi-20°F€753.55
EATON 25502-LSA | AK8RBK 25502-LSA29.2 cc/rev.Left3600 psi6.47"Aluminum4000 psi-20°F€770.46
EATON 25502-LSB | AK8RBL 25502-LSB29.2 cc/rev.Left3600 psi6.47"Aluminum4000 psi-20°F€924.54
EATON 25502-RSB | AK8RBP 25502-RSB29.2 cc/rev.Right3600 psi6.47"Aluminum4000 psi-20°F€929.23
EATON 25503-RSC | AK8RCF 25503-RSC33.6 cc/rev.Right3600 psi6.47"Aluminum4000 psi-20°F€775.67
EATON 25504-LSB | AK8RCL 25504-LSB38.2 cc/rev.Left3600 psi6.47"Aluminum4000 psi-20°F€940.16
EATON 25504-LSC | AK8RCM 25504-LSC38.2 cc/rev.Left3600 psi6.47"Aluminum4000 psi-20°F€940.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 25506-RSC Gear Pump Abfar06Ab01000000000A0A Plain 46.7 Cubic Centimeter Per Rev
€806.91 /unit