Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2251-6-6S Adapter MNPT-MNPT 3/8-18 Elbow 1.78In | AH8RHP 38YN51

EATON 2251-6-6S Elbow, 90 Deg., 3/8 Inch x 3/8 Inch Size, Male x Male, NPTF x NPTF, Swivel

Item: AH8RHP Model: 2251-6-6SCross Ref: 38YN51
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.22
End Gender 1Male
End Gender 2Male
End Size 13/8"
End Size 23/8"
End Type 1NPTF
End Type 2NPTF
FinishDura Kote
Height1.655"
Hex Size 13/4"
Hex Size 20.87"
Inside Dia.2/5"
Item TypeNPTF Male/NPTF Male 90掳 Elbow Adapter
Length2.155"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 13/8"-18
Thread Size 23/8"-18
WarrantyHydraulics Warranty
Weight0.2 lbs.
Width0.87"
Compatible Pipe Size3/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
Overall Length1.78"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.2
Ship length (cm)5.47
Ship width (cm)2.21
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON 2251-4-4S Adapter MNPT-MNPT 1/4-18 Elbow 1.72In | AH8RHN 38YN50 2251-4-4SCarbon Steel€41.28
EATON 2251-8-8S Adapter MNPT-MNPT 1/2-14 Elbow 1.62In | AH8RHQ 38YN52 2251-8-8SCarbon Steel€61.72
EATON 2251-12-12S Adapter MNPT-MNPT 3/4-14 Elbow 2.33In | AH8RHR 38YN53 2251-12-12SCarbon Steel€109.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2251-6-6S Elbow, 90 Deg., 3/8 Inch x 3/8 Inch Size, Male x Male, NPTF x NPTF, Swivel
€73.83 /unit