Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2249-4-6S Adapter NMPT-MJIC 1/4-18 9/16-18 Elbow | AH8RMD 38YP34

EATON 2249-4-6S Elbow, 90 Deg., 1/4 Inch x 3/8 Inch Size, Male x Male, NPTF x JIC, Swivel

Item: AH8RMD Model: 2249-4-6SCross Ref: 38YP34
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.06
End Gender 1Male
End Gender 2Male
End Size 11/4"
End Size 29/16"
End Type 1NPTF
End Type 2SAE 37
FinishDura Kote
Height1.435"
Hex Size 10.55"
Hex Size 23/4"
Item TypeNPTF Male/SAE 37掳 Male 90掳 Elbow Adapter
Length1 7/8"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Seal Part Number If Included22550-110
Thread SealantNo
Thread Size 11/4"-18
Thread Size 29/16"-18
WarrantyHydraulics Warranty
Width3/4"
Working Pressure5000 psi
Compatible Pipe Size1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi
Overall Length1.65"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.64
Ship length (cm)4.76
Ship width (cm)1.91
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON 2249-6-8S Adapter NMPT-MJIC 3/8-18 3/4-16 Elbow | AH8RME 38YP35 2249-6-8SCarbon Steel€53.15
EATON 2249-8-10S Adapter NMPT-MJIC 1/2-14 7/8-14 Elbow | AH8RMF 38YP36 2249-8-10SCarbon Steel€88.08
EATON 2249-12-12S Adapter NMPT-MJIC 3/4-14 1-1/16-12 Elbow | AH8RMG 38YP37 2249-12-12SCarbon Steel€99.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2249-4-6S Elbow, 90 Deg., 1/4 Inch x 3/8 Inch Size, Male x Male, NPTF x JIC, Swivel
€50.94 /unit