Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2246-4-6S Adapter MNPT-FORB 1/4-18 9/16-18 Straight | AH8RNK 38YP63

EATON 2246-4-6S Hydraulic Hose Adapter, Nptf Male Sae Orb Female Carbon Steel

Item: AH8RNK Model: 2246-4-6SCross Ref: 38YP63
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Female
End Size 11/4"
End Size 29/16"
End Type 1NPTF
End Type 2SAE ORB
FinishDura Kote
Height0.813"
Hex Size 10.813"
Inside Dia.7/25"
Item TypeNPTF Male/SAE ORB Female Straight Adapter
Length1 9/25"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11/4"-18
Thread Size 29/16"-18
Tube Od 11/4"
Tube Od 23/8"
WarrantyHydraulics Warranty
Weight0.1 lbs.
Width0.813"
Working Pressure4000 psi
Compatible Pipe Size1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderFemale
Hose Fitting B Size3/8"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
Overall Length1.36"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.07
Ship length (cm)3.45
Ship width (cm)2.07
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialAdapter MaterialMax. Operating PressurePrice
EATON 2246-2-4S Adapter MNPT-FORB 1/8-27 7/16-20 Straight | AH8RNJ 38YP62 2246-2-4SCarbon Steel--€17.73
EATON 2246-6-8S Adapter MNPT-FORB 3/8-18 3/4-16 Straight | AH8RNL 38YP64 2246-6-8SCarbon Steel--€17.69
EATON 2246-8-10S Adapter MNPT-FORB 1/2-14 7/8-14 Straight | AH8RNM 38YP65 2246-8-10SCarbon Steel--€29.38
EATON 2246-12-12S Adapter MNPT-FORB 3/4-14 1-1/16-12 Straight | AH8RNN 38YP66 2246-12-12SCarbon Steel--€35.47
EATON 2246-16-16S Adapter MNPT-FORB 1-11-1/2 1-5/16-12 Straight | AH8RNP 38YP67 2246-16-16SCarbon Steel--€86.76
EATON 2244-12-12S Adapter FNPT-FJIC 3/4-14 1-1/16-12 Elbow | AJ2GNN 49U021 2244-12-12S-Carbon Steel3000 psi€39.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2246-4-6S Hydraulic Hose Adapter, Nptf Male Sae Orb Female Carbon Steel
€30.64 /unit