Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2242-20-20S Adapter FNPT-FJIC 1-1/4-11-1/2 1-5/8-12 | AH8RLD 38YP11

EATON 2242-20-20S Hydraulic Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Female x Female, NPTF x JIC, Swivel

Item: AH8RLD Model: 2242-20-20SCross Ref: 38YP11
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Female
End Gender 2Female
End Size 11 1/4"
End Size 21"
End Type 1NPTF
End Type 2SAE 37
FinishDura Kote
Height2"
Hex Size 12"
Hex Size 22"
Item TypeNPTF Female/SAE 37掳 Female Straight Adapter
Length2.02"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 1/4"-11 1/2
Thread Size 21 5/8"-12
Tube Od 11 1/4"
Tube Od 21 1/4"
WarrantyHydraulics Warranty
Width2"
Working Pressure2000 psi
Compatible Pipe Size1 1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size1 1/4"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderFemale
Hose Fitting B Size1 1/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2000 psi
Overall Length2.02"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1-1/4"-11-1/2

Shipping Info:

Ship weight (kg) 0.2516
Ship height (cm)5.08
Ship length (cm)5.13
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 2242-2-4S Adapter FNPT-FJIC 1/8-27 7/16-20 Straight | AH8RKY 38YP06 2242-2-4SCarbon Steel€20.98
EATON 2242-2-5S Adapter FNPT-FJIC 1/8-27 1/2-20 Straight | AH8RKZ 38YP07 2242-2-5SCarbon Steel€60.16
EATON 2242-4-5S Adapter FNPT-FJIC 1/4-18 9/16-18 Straight | AH8RLA 38YP08 2242-4-5SCarbon Steel€70.91
EATON 2242-8-6S Adapter FNPT-FJIC 1/2-14 9/16-18 Straight | AH8RLB 38YP09 2242-8-6SCarbon Steel€25.35
EATON 2242-12-14S Adapter FNPT-FJIC 3/4-14 1-3/16-12 Straight | AH8RLC 38YP10 2242-12-14SCarbon Steel€80.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2242-20-20S Hydraulic Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Female x Female, NPTF x JIC, Swivel
€117.90 /unit