Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2216-20-20S Adapter FNPT-MORB 1-1/4-11-1/2 15/8-12 Straight | AH8RNW 38YP73

EATON 2216-20-20S Hydraulic Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Female x Male, NPTF x ORB, Rigid

Item: AH8RNW Model: 2216-20-20SCross Ref: 38YP73
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Female
End Gender 2Male
End Size 11 1/4"
End Size 21"
End Type 1NPTF
End Type 2SAE ORB
FinishDura Kote
Height2"
Hex Size 12"
Inside Dia.1 2/25"
Item TypeNPTF Female/SAE ORB Male Straight Adapter
Length2"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 1/4"-11 1/2
Thread Size 21 5/8"-12
Tube Od 11 1/4"
Tube Od 21 1/4"
WarrantyHydraulics Warranty
Weight0.325 lbs.
Width2"
Working Pressure2000 psi

Shipping Info:

Ship weight (kg) 0.1463
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 2216-4-4S Hose Adapter Orb To Fnpt 7/16-20 x 1/4-18 | AD9YEG 4VRY2 2216-4-4SCarbon Steel€7.78
EATON 2216-4-6S Hose Adapter Orb To Fnpt 9/16-18 x 1/4-18 | AD9YEH 4VRY3 2216-4-6SCarbon Steel€9.31
EATON 2216-6-6S Hose Adapter Orb To Fnpt 9/16-18 x 3/8-18 | AD9YEJ 4VRY4 2216-6-6SCarbon Steel€51.87
EATON 2216-6-8S Hose Adapter Orb To Fnpt 3/4-16 x 3/8-18 | AD9YEK 4VRY5 2216-6-8SCarbon Steel€10.08
EATON 2216-6-10S Hose Adapter Orb To Fnpt 7/8-14 x 3/8-18 | AD9YEL 4VRY6 2216-6-10SCarbon Steel€45.55
EATON 2216-8-8S Hose Adapter Orb To Fnpt 3/4-16 x 1/2-14 | AD9YEM 4VRY7 2216-8-8SCarbon Steel€10.45
EATON 2216-8-10S Hose Adapter Orb To Fnpt 7/8-14 x 1/2-14 | AD9YEN 4VRY8 2216-8-10SCarbon Steel€12.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2216-20-20S Hydraulic Hose Adapter, 1 1/4 Inch x 1 1/4 Inch Size, Female x Male, NPTF x ORB, Rigid
€66.21 /unit