Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2216-12-12S Adapter Orb To Fnpt 1 1/16-12 x 3/4-14 | AD9YER 4VRZ2

EATON 2216-12-12S Hydraulic Hose Adapter, 3/4 Inch x 3/4 Inch Size, Female x Male, NPTF x ORB, Rigid

Item: AD9YER Model: 2216-12-12SCross Ref: 4VRZ2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Female
End Gender 2Male
End Size 13/4"
End Size 21"
End Type 1NPTF
End Type 2SAE ORB
FinishDura Kote
Height1.313"
Hex Size 11.313"
Inside Dia.0.61"
Item TypeNPTF Female/SAE ORB Male Straight Adapter
Length1.67"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 13/4"-14
Thread Size 21 1/16"-12
Tube Od 13/4"
Tube Od 23/4"
WarrantyHydraulics Warranty
Weight0.15 lbs.
Width1.313"
Working Pressure3500 psi
Compatible Pipe Size3/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3000 psi
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.34
Ship length (cm)4.24
Ship width (cm)3.34
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2216-4-4S Hose Adapter Orb To Fnpt 7/16-20 x 1/4-18 | AD9YEG 4VRY2 2216-4-4SCarbon Steel€7.78
EATON 2216-4-6S Hose Adapter Orb To Fnpt 9/16-18 x 1/4-18 | AD9YEH 4VRY3 2216-4-6SCarbon Steel€9.31
EATON 2216-6-6S Hose Adapter Orb To Fnpt 9/16-18 x 3/8-18 | AD9YEJ 4VRY4 2216-6-6SCarbon Steel€51.87
EATON 2216-6-8S Hose Adapter Orb To Fnpt 3/4-16 x 3/8-18 | AD9YEK 4VRY5 2216-6-8SCarbon Steel€10.08
EATON 2216-6-10S Hose Adapter Orb To Fnpt 7/8-14 x 3/8-18 | AD9YEL 4VRY6 2216-6-10SCarbon Steel€45.55
EATON 2216-8-8S Hose Adapter Orb To Fnpt 3/4-16 x 1/2-14 | AD9YEM 4VRY7 2216-8-8SCarbon Steel€10.45
EATON 2216-8-10S Hose Adapter Orb To Fnpt 7/8-14 x 1/2-14 | AD9YEN 4VRY8 2216-8-10SCarbon Steel€12.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2216-12-12S Hydraulic Hose Adapter, 3/4 Inch x 3/4 Inch Size, Female x Male, NPTF x ORB, Rigid
€24.60 /unit