Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 221501-16-6S Adapter MJIC-FJIC 9/16-18 1-5/16-12 Straight | AH8RPF 38YP82

EATON 221501-16-6S Hydraulic Hose Adapter, 1 Inch x 3/8 Inch Size, Female x Male, JIC x JIC, Swivel

Item: AH8RPF Model: 221501-16-6SCross Ref: 38YP82
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationOther
End Gender 1Female
End Gender 2Male
End Size 11 5/16"
End Size 29/16"
End Type 1SAE 37
End Type 2SAE 37
FinishDura Kote
Height1 1/2"
Hex Size 11 1/2"
Inside Dia.0.3"
Item TypeSAE 37 Female To SAE 37 Male
Length1 21/25"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11 5/16"-12
Thread Size 29/16"-18
Tube Od 11"
Tube Od 23/8"
WarrantyHydraulics Warranty
Width1 1/2"
Working Pressure5000 psi

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)3.81
Ship length (cm)4.67
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 221501-12-6S Adapter MJIC-FJIC 9/16-18 1-1/16-12 Straight | AH8RPE 38YP81 221501-12-6SCarbon Steel€20.56
EATON 221501-16-8S Adapter MJIC-FJIC 3/4-16 1-5/16-12 Straight | AH8RPG 38YP83 221501-16-8SCarbon Steel€31.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 221501-16-6S Hydraulic Hose Adapter, 1 Inch x 3/8 Inch Size, Female x Male, JIC x JIC, Swivel
€77.48 /unit