EATON 2147A58G15 | BJ6GWG

EATON 2147A58G15 Contactor Insulator And Bottle Clamp, 2.3 to 7.2 kV SL VACuum Starter, NEMA 5 kV

Item: BJ6GWG Model: 2147A58G15
In Stock

Get it by Monday, Jun 16

€3,903.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Assembly
Depth8 1/4"
Height7"
Nema Rating5 KV
Pack Size3
TypeAmpgard Renewal Part
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6 3/4"

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)17.78
Ship length (cm)20.96
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelDepthHeightTypeAmpsFinishNema RatingDesignPrice
EATON HS50-CI | BH3MCM HS50-CI6 1/5"2.7"Renewal Parts, Accessories----€20.24
EATON KD4-CI | BH4HXR KD4-CI0.3"3/5"Renewal Parts, Accessories----€4.58
EATON KK25 | BH4JXJ KK251 1/4"1/2"BT Assembly Parts----€4.58
EATON FT-CI | BH9REH FT-CI0.3"4.1"Renewal Parts, Accessories----€71.70
EATON CU20X10 | BJ2BEM CU20X1059.1"2/5"Renewal Parts, Accessories-----
RFQ
EATON CU20X5 | BJ2BEX CU20X559.1"1/5"Renewal Parts, Accessories----€67.66
EATON 13-3864 | BJ6BWJ 13-38642"1 1/4"Renewal Parts, Accessories-Zinc Plated--€306.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2147A58G15 Contactor Insulator And Bottle Clamp, 2.3 to 7.2 kV SL VACuum Starter, NEMA 5 kV
€3,903.19 /unit