EATON 2147A11G14 Potential Transformer With Primary Fuse, 2400/120 VAC, 60 Hz, 100 VA

Item: BJ6GTP Model: 2147A11G14
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Control Characteristics2300/120 V
Frequency Rating60 Hz
Height8 11/25"
Length7"
NotesOpen Delta
Phase3
TypeAmpgard Renewal Part
Voltage Rating100V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)21.44
Ship length (cm)17.78
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelPhaseTypePrice
EATON 2147A11G12 | BJ6GTB 2147A11G121Ampgard Renewal Part-
RFQ
EATON 2147A11G11 | BJ6GTH 2147A11G111Ampgard Renewal Part-
RFQ
EATON 2147A11G38 | BJ6GTK 2147A11G383Ampgard Renewal Part-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2147A11G14 Potential Transformer With Primary Fuse, 2400/120 VAC, 60 Hz, 100 VA