Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 210292-16S Hose Adapter Female Jic Cap | AB9TNA 2F491

EATON 210292-16S None 210292

Item: AB9TNA Model: 210292-16SCross Ref: 2F491
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap Nut
AngleStraight
End Gender 1Female
End Size 11"
End Type 1SAE 37
FinishZinc Plate
Height1 1/2"
Hex Size 11 1/2"
Item TypeCaps
Length1.02"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 5/16"-12
WarrantyHydraulics Warranty
Width1 1/2"
For Hose Dash Size-16
For Hose I.d.1"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3000 psi
ReusableYes
StandardsSAE/JIC 37°
Thread Size1-5/16"-12

Shipping Info:

Ship weight (kg) 0.103
Ship height (cm)3.81
Ship length (cm)2.59
Ship width (cm)3.81
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialAdapter MaterialMax. Operating PressurePrice
EATON 210292-10S Hose Adapter Female Jic Cap | AB9TMY 2F487 210292-10SCarbon Steel--€7.32
EATON 210292-12S Hose Adapter Female Jic Cap | AB9TMZ 2F489 210292-12SCarbon Steel--€11.51
EATON 210292-4S Hose Adapter Female Jic Cap | AB9TNB 2F493 210292-4SCarbon Steel--€3.48
EATON 210292-6S Hose Adapter Female Jic Cap | AB9TNC 2F495 210292-6SCarbon Steel--€4.15
EATON 210292-8S Hose Adapter Female Jic Cap | AB9TND 2F497 210292-8SCarbon Steel--€5.50
EATON 210292-14S Adapter FJIC 1-13/16-12 Cap | AJ2GPG 49U046 210292-14S-Carbon Steel2500 psi€11.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 210292-16S None 210292
€17.42 /unit