Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2090-12-12S Hose Adapter Female Npt Npt Tee | AD7ZJN 4HL79

EATON 2090-12-12S Hydraulic Hose Adapter, 3/4 Inch x 3/4 Inch Size, Female x Female, NPTF x NPTF, Rigid, Tee

Item: AD7ZJN Model: 2090-12-12SCross Ref: 4HL79
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleTee
ApplicationOther- Hydraulic, Instrumentation, And Chemical Processing Systems
Drop Dimension1.36
End Gender 1Female
End Gender 2Female
End Gender 3Female
End Size 13/4"
End Size 23/4"
End Size 33/4"
End Type 1NPTF
End Type 2NPTF
End Type 3NPT
FinishDura Kote
Height1.735"
Hex Size 11.26"
Item TypeNPTF Female/NPTF Female/NPT Female Tee Adapter
Length2 18/25"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 13/4"-14
Thread Size 23/4"-14
Thread Size 33/4"-14
Tube Od 13/4"
Tube Od 23/4"
Tube Od 33/4"
WarrantyHydraulics Warranty
Width1.26"
Compatible Pipe Size3/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeTee
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size3/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3000 psi
StandardsSAE/JIC 37°
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)4.41
Ship length (cm)6.91
Ship width (cm)3.2
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2090-4-4S Hose Adapter Female Npt Npt Tee | AB9TMR 2F475 2090-4-4SCarbon Steel€22.44
EATON 2090-6-6S Hydraulic Hose Adapter | AB9TMT 2F477 2090-6-6SCarbon Steel€19.59
EATON 2090-8-8S Hose Adapter Female Npt Npt Tee | AB9TMU 2F479 2090-8-8SCarbon Steel€48.57
EATON 2090-16-16S Hose Adapter Female Npt Npt Tee | AD7ZJP 4HL80 2090-16-16SCarbon Steel€71.81
EATON 2090-20-20S Hose Adapter Female Npt Npt Tee | AD7ZJQ 4HL81 2090-20-20SCarbon Steel€129.24
EATON 2090-2-2S Adapter FNPT/FNPT/FNPT 1/8-27 Tee | AH8RJV 38YN79 2090-2-2SCarbon Steel€29.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2090-12-12S Hydraulic Hose Adapter, 3/4 Inch x 3/4 Inch Size, Female x Female, NPTF x NPTF, Rigid, Tee
€57.31 /unit