EATON 208B297H01 | BJ6GPH

EATON 208B297H01 Molded Case Circuit Breakers Electrical Accessory, For Type Jk, Jkl, La, Lab Breakers

Item: BJ6GPH Model: 208B297H01
In Stock

Get it by Thursday, Jun 12

€120.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
For Use WithFor Type Jk,Jkl,La,Lab Breakers
Height2"
Length4"
TypeMounting Bracket
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 208B264H01 | BJ6GPG 208B264H01208B264H01€551.93
EATON 208B966G01 | BJ6GPL 208B966G01208B966G01-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 208B297H01 Molded Case Circuit Breakers Electrical Accessory, For Type Jk, Jkl, La, Lab Breakers
€120.11 /unit