Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2087-8-6S Adapter FNPT-FNPT 1/2-14 x 3/8-18 Elbow | AH8RJR 38YN76

EATON 2087-8-6S Elbow, 90 Deg., 1/2 Inch x 3/8 Inch Size, Female x Female, NPTF x NPTF, Rigid

Item: AH8RJR Model: 2087-8-6SCross Ref: 38YN76
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.01
End Gender 1Female
End Gender 2Female
End Size 11/2"
End Size 23/8"
End Type 1NPTF
End Type 2NPTF
FinishDura Kote
Height1.54"
Hex Size 11.06"
Item TypeNPTF Female/NPTF Female 90掳 Elbow Adapter
Length1.735"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/2"-14
Thread Size 23/8"-18
WarrantyHydraulics Warranty
Width1.06"
Compatible Pipe Size3/8", 1/2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderFemale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size3/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
Overall Length1.23"
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1/2"-14, 3/8"-18

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)3.91
Ship length (cm)4.41
Ship width (cm)2.69
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON 2087-4-4S Hose Adapter Fnpt 90 Degree Elbow | AB9TMJ 2F461 2087-4-4SCarbon Steel€20.19
EATON 2087-6-6S Hose Adapter Fnpt 90 Degree Elbow | AB9TMK 2F463 2087-6-6SCarbon Steel€15.38
EATON 2087-8-8S Hose Adapter Fnpt 90 Degree Elbow | AB9TML 2F465 2087-8-8SCarbon Steel€31.33
EATON 2087-12-12S Hose Adapter Fnpt 90 Degree Elbow | AD7ZJJ 4HL75 2087-12-12SCarbon Steel€27.59
EATON 2087-16-16S Hose Adapter Fnpt 90 Degree Elbow | AD7ZJK 4HL76 2087-16-16SCarbon Steel€39.77
EATON 2087-20-20S Hose Adapter Fnpt Elbow 1 1/4-11 1/2 | AD9XQX 4VPR3 2087-20-20SCarbon Steel€81.44
EATON 2087-2-2S Adapter FNPT-FNPT 1/8-27 Elbow | AH8RJN 38YN73 2087-2-2SCarbon Steel€26.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2087-8-6S Elbow, 90 Deg., 1/2 Inch x 3/8 Inch Size, Female x Female, NPTF x NPTF, Rigid
€43.31 /unit