Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2085-8-6S Adapter MNPT-MNPT 1/2-14 Elbow 1.47In | AH8RHM 38YN49

EATON 2085-8-6S Elbow, 90 Deg., 1/2 Inch x 3/8 Inch Size, Male x Male, NPTF x NPTF, Rigid

Item: AH8RHM Model: 2085-8-6SCross Ref: 38YN49
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€41.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.28
End Gender 1Male
End Gender 2Male
End Size 11/2"
End Size 23/8"
End Type 1NPTF
End Type 2NPTF
FinishDura Kote
Height1.715"
Hex Size 10.87"
Item TypeNPTF Male/NPTF Male 90掳 Elbow Adapter
Length1.905"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11/2"-14
Thread Size 23/8"-18
WarrantyHydraulics Warranty
Width0.87"
Working Pressure4000 psi

Shipping Info:

Ship weight (kg) 0.1161
Ship height (cm)4.36
Ship length (cm)4.84
Ship width (cm)2.21
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON 2085-2-2S Adapter MNPT-MNPT 1/8-27 Elbow | AH8RHK 38YN47 2085-2-2SCarbon Steel€22.78
EATON 2085-6-4S Adapter MNPT-MNPT 3/8-18 Elbow 1.22In | AH8RHL 38YN48 2085-6-4SCarbon Steel€17.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2085-8-6S Elbow, 90 Deg., 1/2 Inch x 3/8 Inch Size, Male x Male, NPTF x NPTF, Rigid
€41.32 /unit