Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2082-12S Hose Adapter Male Npt Pipe Plug | AD7ZJF 4HL72

EATON 2082-12S Hydraulic Hose Plug, Carbon Steel, 3/4 Inch Size, 5000 psi Max. Working Pressure, NPTF

Item: AD7ZJF Model: 2082-12SCross Ref: 4HL72
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationOther- Grease, Instrumentation, And Most Hydraulic Systems
End Gender 1Male
End Size 13/4"
End Type 1NPTF
FinishDura Kote
Height1.06"
Hex Size 11.06"
Item TypeNPTF Male Straight Adapter
Length1 2/25"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 13/4"-14
Tube Od 13/4"
WarrantyHydraulics Warranty
Weight0.113 lbs.
Width1.06"
Working Pressure5000 psi
For Hose Dash Size-12
For Hose I.d.3/4"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F5000 psi
ReusableYes
StandardsSAE/JIC 37°
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.0508
Ship height (cm)2.69
Ship length (cm)2.74
Ship width (cm)2.69
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2082-2S Hose Adapter Male Npt Pipe Plug | AB9TLX 2F441 2082-2SCarbon Steel€2.79
EATON 2082-4S Hose Adapter Male Npt Pipe Plug | AB9TLY 2F443 2082-4SCarbon Steel€3.21
EATON 2082-6S Hose Adapter Male Npt Pipe Plug | AB9TLZ 2F445 2082-6SCarbon Steel€3.78
EATON 2082-8S Hose Adapter Male Npt Pipe Plug | AB9TMB 2F447 2082-8SCarbon Steel€4.89
EATON 2082-16S Hose Adapter Male Npt Pipe Plug | AD7ZJG 4HL73 2082-16SCarbon Steel€16.03
EATON 2082-20S Adapter MNPT 1-1/4-11-1/2 Plug | AH8RFX 38YN12 2082-20SCarbon Steel€42.85
EATON 2082-24S Adapter MNPT 1-1/2-11-1/2 Plug | AH8RFY 38YN13 2082-24SCarbon Steel€45.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2082-12S Hydraulic Hose Plug, Carbon Steel, 3/4 Inch Size, 5000 psi Max. Working Pressure, NPTF
€8.83 /unit