Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2081-20-12S Adapter MNPT-FNPT 1-1/4-11-1/2 3/4-14 Straight | AH8RFR 38YN07

EATON 2081-20-12S Nptf Male Nptf Female Carbon Steel

Item: AH8RFR Model: 2081-20-12SCross Ref: 38YN07
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
AngleStraight
ApplicationOther- Grease, Instrumentation, And Most Hydraulic Systems
End Gender 1Male
End Gender 2Female
End Size 11 1/4"
End Size 23/4"
End Type 1NPTF
End Type 2NPTF
FinishDura Kote
Height1 3/4"
Hex Size 11 3/4"
Item TypeNPTF Male To NPTF Female
Length1.47"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11 1/4"-11 1/2
Thread Size 23/4"-14
Tube Od 11 1/4"
Tube Od 23/4"
WarrantyHydraulics Warranty
Width1 3/4"
Compatible Pipe Size3/4", 1 1/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1 1/4"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size3/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2000 psi
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1-1/4"-11-1/2, 3/4"-14

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)4.45
Ship length (cm)3.73
Ship width (cm)4.45
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 2081-12-6S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLN 2F427 2081-12-6SCarbon Steel€13.96
EATON 2081-12-8S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLP 2F429 2081-12-8SCarbon Steel€8.23
EATON 2081-16-12S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLQ 2F431 2081-16-12SCarbon Steel€15.62
EATON 2081-4-2S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLR 2F433 2081-4-2SCarbon Steel€4.48
EATON 2081-6-4S Hydraulic Hose Adapter | AB9TLT 2F435 2081-6-4SCarbon Steel€4.87
EATON 2081-8-4S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLU 2F437 2081-8-4SCarbon Steel€7.89
EATON 2081-8-6S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLV 2F439 2081-8-6SCarbon Steel€8.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2081-20-12S Nptf Male Nptf Female Carbon Steel
€30.11 /unit