Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2068-12-12S Adapter Orb To Npsm 1 1/16-12 x 3/4-14 | AD9YEC 4VRX7

EATON 2068-12-12S Elbow, 90 Deg., 3/4 Inch x 3/4 Inch Size, Female x Male, NPSM x ORB, Swivel

Item: AD9YEC Model: 2068-12-12SCross Ref: 4VRX7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.97
End Gender 1Female
End Gender 2Male
End Size 13/4"
End Size 21"
End Type 1NPSM
End Type 2SAE ORB
FinishDura Kote
Height2.595"
Hex Size 10.06"
Hex Size 21 1/4"
Hex Size 31 1/4"
Inside Dia.0.61"
Item TypeNPSM Female/SAE ORB Male 90掳 Elbow Adapter
Length2.335"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Seal Part Number If Included22617-12
Thread SealantNo
Thread Size 13/4"-14
Thread Size 21 1/16"-12
WarrantyHydraulics Warranty
Width1.97"
Compatible Pipe Size3/4"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPSM
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3500 psi
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.59
Ship length (cm)5.93
Ship width (cm)5
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2068-4-4S Hose Adapter Orb To Npsm 7/16-20 x 1/4-18 | AD9YDY 4VRX3 2068-4-4SCarbon Steel€34.01
EATON 2068-6-6S Hose Adapter Orb To Npsm 9/16-18 x 3/8-18 | AD9YDZ 4VRX4 2068-6-6SCarbon Steel€25.05
EATON 2068-8-10S Hose Adapter Orb To Npsm 7/8-14 x 1/2-14 | AD9YEA 4VRX5 2068-8-10SCarbon Steel€45.71
EATON 2068-8-8S Hose Adapter Orb To Npsm 3/4-16 x 1/2-14 | AD9YEB 4VRX6 2068-8-8SCarbon Steel€27.48
EATON 2068-16-16S Adapter Orb To Npsm 1 5/16-12 x 1-11 1/2 | AD9YED 4VRX8 2068-16-16SCarbon Steel€91.37
EATON 2068-20-20S Adapter Orb x Npsm 1 5/8-12 x 1 1/4-11 1/2 | AD9YEE 4VRX9 2068-20-20SCarbon Steel€99.09
EATON 2068-4-6S Adapter FNPSM-MORB 1/4-18 9/16-18 Straight | AH8RNX 38YP74 2068-4-6SCarbon Steel€23.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2068-12-12S Elbow, 90 Deg., 3/4 Inch x 3/4 Inch Size, Female x Male, NPSM x ORB, Swivel
€62.32 /unit