Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2066-24-24S Adapter Orb x Npsm 1 7/8-12 x 1 1/2-11 1/2 | AD9YDR 4VRW6

EATON 2066-24-24S Hydraulic Hose Adapter, Sae Male Sae Female Carbon Steel

Item: AD9YDR Model: 2066-24-24SCross Ref: 4VRW6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€256.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Female
End Size 11 7/8"
End Size 21"
End Type 1NPSM
End Type 2SAE ORB
FinishDura Kote
Height2 1/8"
Hex Size 12 1/8"
Hex Size 22 1/8"
Item TypeSAE Male To SAE Female
Length2 11/25"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11 7/8"-12
Thread Size 21 1/2"-11 1/2
Tube Od 11.31"
Tube Od 21.31"
WarrantyHydraulics Warranty
Weight1.182 lbs.
Width2 1/8"
Working Pressure1500 psi
Compatible Pipe Size1 1/2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPSM
Hose Fitting A GenderFemale
Hose Fitting A Size1 1/2"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size1 1/2"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F1500 psi
Thread Size1-1/2"-11-1/2

Shipping Info:

Ship weight (kg) 0.5319
Ship height (cm)5.4
Ship length (cm)6.2
Ship width (cm)5.4
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2066-6-6S Hose Adapter Male Sae To Fnpsm Straight | AB9TLJ 2F419 2066-6-6SCarbon Steel€11.96
EATON 2066-8-8S Hose Adapter Male Sae To Fnpsm Straight | AB9TLK 2F421 2066-8-8SCarbon Steel€13.28
EATON 2066-12-12S Hose Adapter Male Sae To Fnpsm Straight | AD7ZHX 4HL63 2066-12-12SCarbon Steel€28.85
EATON 2066-8-10S Hose Adapter Male Sae To Fnpsm Straight | AD7ZHY 4HL65 2066-8-10SCarbon Steel€14.94
EATON 2066-4-4S Hose Adapter Orb To Npsm 7/16-20 x 1/4-18 | AD9YDN 4VRW3 2066-4-4SCarbon Steel€12.33
EATON 2066-16-16S Adapter Orb To Npsm 1 5/16-12 x 1-11 1/2 | AD9YDP 4VRW4 2066-16-16SCarbon Steel€52.60
EATON 2066-20-20S Adapter Orb x Npsm 1 5/8-12 x 1 1/4-11 1/2 | AD9YDQ 4VRW5 2066-20-20SCarbon Steel€47.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2066-24-24S Hydraulic Hose Adapter, Sae Male Sae Female Carbon Steel
€256.74 /unit