Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2062-20-20S Adapter MJIC-MORB 1-5/8-12 Elbow | AJ2GPB 49U040

EATON 2062-20-20S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel

Item: AJ2GPB Model: 2062-20-20SCross Ref: 49U040
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€95.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension2.06
End Gender 1Male
End Gender 2Male
End Size 11 5/8"
End Size 21"
End Type 1SAE ORB
End Type 2SAE 37
FinishDura Kote
Height2.59"
Hex Size 10.87"
Hex Size 21.06"
Inside Dia.1 2/25"
Item TypeSAE ORB Male/SAE 37 Male Elbow Adapter
Length2.685"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Seal Part Number If Included22617-20
Thread SealantNo
Thread Size 11 5/8"-12
Thread Size 21 5/8"-12
WarrantyHydraulics Warranty
Width1.06"
Working Pressure2500 psi
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2000 psi
Overall Length2.5"
StandardsSAE J514

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)6.58
Ship length (cm)6.82
Ship width (cm)2.69
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON 2062-10-10S Adapter Sae To Jic 90 Degree Elbow | AB9TKZ 2F399 2062-10-10SCarbon Steel€26.63
EATON 2062-10-8S Adapter Sae To Jic 90 Degree Elbow | AB9TLA 2F401 2062-10-8SCarbon Steel€23.63
EATON 2062-12-12S Adapter Sae To Jic 90 Degree Elbow | AB9TLB 2F403 2062-12-12SCarbon Steel€26.49
EATON 2062-4-4S Adapter Sae To Jic 90 Degree Elbow | AB9TLC 2F407 2062-4-4SCarbon Steel€14.66
EATON 2062-6-6S Adapter Sae To Jic 90 Degree Elbow | AB9TLD 2F409 2062-6-6SCarbon Steel€19.58
EATON 2062-6-8S Adapter Sae To Jic 90 Degree Elbow | AB9TLE 2F411 2062-6-8SCarbon Steel€22.64
EATON 2062-8-10S Adapter Sae To Jic 90 Degree Elbow | AB9TLF 2F413 2062-8-10SCarbon Steel€36.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2062-20-20S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel
€95.30 /unit