Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2062-16-12S Adapter Orb To Jic 1 5/16-12 x 1 1/16-12 | AD9YKZ 4VTH8

EATON 2062-16-12S Elbow, 90 Deg., 1 Inch x 3/4 Inch Size, Male x Male, ORB x JIC, Rigid

Item: AD9YKZ Model: 2062-16-12SCross Ref: 4VTH8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension1.76
End Gender 1Male
End Gender 2Male
End Size 11 5/16"
End Size 21"
End Type 1SAE ORB
End Type 2SAE 37
FinishDura Kote
Height2.51"
Hex Size 11 1/2"
Hex Size 21.26"
Inside Dia.21/25"
Item TypeSAE ORB Male/SAE 37掳 Male 90掳 Elbow Adapter
Length2 4/5"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 11 5/16"-12
Thread Size 21 1/16"-12
WarrantyHydraulics Warranty
Width1 1/2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting Shape90° Elbow
For Hose TypeHydraulic
Hose Fitting A Connection TypeORB
Hose Fitting A GenderMale
Hose Fitting A Size1"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2500 psi
Overall Length2.05"
StandardsSAE/JIC 37°

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)6.38
Ship length (cm)7.11
Ship width (cm)3.81
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2062-10-10S Adapter Sae To Jic 90 Degree Elbow | AB9TKZ 2F399 2062-10-10SCarbon Steel€26.63
EATON 2062-10-8S Adapter Sae To Jic 90 Degree Elbow | AB9TLA 2F401 2062-10-8SCarbon Steel€23.63
EATON 2062-12-12S Adapter Sae To Jic 90 Degree Elbow | AB9TLB 2F403 2062-12-12SCarbon Steel€26.49
EATON 2062-4-4S Adapter Sae To Jic 90 Degree Elbow | AB9TLC 2F407 2062-4-4SCarbon Steel€14.66
EATON 2062-6-6S Adapter Sae To Jic 90 Degree Elbow | AB9TLD 2F409 2062-6-6SCarbon Steel€19.58
EATON 2062-6-8S Adapter Sae To Jic 90 Degree Elbow | AB9TLE 2F411 2062-6-8SCarbon Steel€22.64
EATON 2062-8-10S Adapter Sae To Jic 90 Degree Elbow | AB9TLF 2F413 2062-8-10SCarbon Steel€36.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2062-16-12S Elbow, 90 Deg., 1 Inch x 3/4 Inch Size, Male x Male, ORB x JIC, Rigid
€45.61 /unit